References
SNR:UCPG211N
Rubix:206A1087
EAN:3413529519040



Product details : SNR UCPG211N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Weight | 3320 kg |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 77.94 excl. VAT
/ Each
£ 93.53 incl. VAT
- Usually arrives within 14 working days
