References
SNR:ESP207
Rubix:205A2534
Manufacturer :ESP.207
EAN:3413529504725




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
Product details : SNR ESP207 BEARING UNIT
grey cast housing,radial insert ball bearing witheccentric locking collar,single lip seal
Pillow block bearing unit with 2 elongated holes for mounting, relubricatable, insert with one-sided extended inner ring and eccentric ring fastening on the shaft.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 47.6 mm |
| Material | gray cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 72 mm |
| Height | 47.6 mm |
| Length | 167 mm |
| Series | esp200 |
| Weight | 1.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 22.72 excl. VAT
/ Each
£ 27.26 incl. VAT
- Delivery usually within ( 3 ) days