References
NTN:UKP316D1
Rubix:206A2215
EAN:4547359240511




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 300 mm |
| Shaft Height | 106 mm |
Documents
Product details : NTN UKP316D1 BEARING UNIT
NTN - Bearing Unit - UKP316D1
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Fixation centre-to-centre distance | 300 mm |
| Shaft Height | 106 mm |
| Material | cast iron |
| Total bearing width | 78 mm |
| Outer diameter | 170 mm |
| Diameter of fixation holes | 27 mm |
| Mounting typ | adapter type (tapered-bore adapter sleeve h2316x) |
| Height | 210 mm |
| Length | 400 mm |
| Sealing | contact (nitrile rubber) |
| Lubrication | relubricatable |
| Series | ukp |
| Weight | 17 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 865000 N |
| Basic dynamic load, radial - Cr | 123000 N |
| Width | 110 mm |
Show UNSPSC/ECL@SS
£ 249.33 excl. VAT
/ Each
£ 299.20 incl. VAT
- Delivery usually within ( 3 ) days