Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
INA GEHCJ10-GG-N 0867907900000 FLANGED HOUSING
INA GEHCJ10-GG-N 0867907900000 FLANGED HOUSING
Flanged housing
References
ina:
GEHCJ10-GG-N
rubix:
244A4293
manufacturer :
0867907900000
ean:
4064327135957
Technical specifications
Inner diameter
90
mm
Width
41
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA GEHCJ10-GG-N 0867907900000 FLANGED HOUSING
Flanged housing units Insert bearings in corrosion-resistant VA design or with Corrotect® coating
Technical specifications
Attributes
Inner diameter
90
mm
Width
41
mm
Material
Plastic
Fixation centre-to-centre distance
111
mm
Series
GEH.CJ
Outer diameter
143
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.40
excl. VAT
/
Each
£
23.28
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SNR FA209N HOUSING
FAG F518-A-L FLANGED PLUMMER BLOCK HOUSING
SKF FLANGED HOUSING FNL 522 A
FAG FLANGED HOUSING F506-B-L
SNR F207 HOUSING
SNR FE204N HOUSING
SNR 722518A PLUMMER BLOCK
SNR FC212 HOUSING
SNR F315 HOUSING
SNR FE208 HOUSING
SNR ESFCE207 BEARING UNIT
FAG F520-A-L FLANGED HOUSING 384387800000
SNR 722517B PLUMMER BLOCK
SKF HOUSED BEARING FNL 508 A
SNR 722516A PLUMMER BLOCK