Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F208 HOUSING
SNR F208 HOUSING
Bearing Unit
References
snr:
F.208
rubix:
205A3558
ean:
3413529568970
Technical specifications
Inner diameter
40
mm
Width
43.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR F208 HOUSING
Grey cast iron body
Technical specifications
Attributes
Inner diameter
40
mm
Width
43.7
mm
Material
Cast iron
Fixation centre-to-centre distance
102
mm
Length
130
mm
Series
F200
Number of holes
4
Outer diameter
58
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.13
excl. VAT
/
Each
£
10.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FL309 HOUSING
SNR F308 HOUSING
SNR USFL207 BEARING UNIT
SNR FL211 HOUSING
SNR FL204N HOUSING
SNR FL209 HOUSING
SNR FE205 HOUSING
NTN AELPF201W3 BEARING UNIT
FAG F513-A-L FLANGED HOUSING FOR VARIOUS BEARING TYPES WITH CONICAL BO
SNR FE203 HOUSING
SNR FL209N HOUSING
SNR USPF205 BEARING UNIT
FAG F510-A-L FLANGED HOUSING
SNR ESFTE206 BEARING UNIT
SNR FE206 HOUSING