References
FAG:F505-B-L
Rubix:238A2168
Manufacturer :0383829030000
EAN:4012801212984

Product details : FAG F505-B-L FLANGED HOUSING
Flanged housing for various bearing types, with conical bore and clamping sleeve, continuous shaft
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x55x110 mm |
|---|---|
| Logistic Weight | 1200 g |
| Inner diameter | 20 mm |
| Width | 110 mm |
| Material | steel |
| Height | 55 mm |
| Length | 100 mm |
| Number of holes | 3 |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 56.93 excl. VAT
/ Each
£ 68.32 incl. VAT
- Usually arrives within 14 working days
