Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722511DB PLUMMER BLOCK
SNR 722511DB PLUMMER BLOCK
SNR - Plummer Block - 722511.DB
References
snr:
722511.DB
rubix:
205A1117
ean:
3413520698560
Technical specifications
Inner diameter
50
mm
Width
81.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR 722511DB PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
50
mm
Width
81.5
mm
Material
cast (housing)
Height
172
mm
Length
192
mm
Series
722500
Number of holes
3
Outer diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.51
excl. VAT
/
Each
£
130.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FS328 HOUSING
SNR 722516B PLUMMER BLOCK
SKF BEARING HOUSING FNL 515 A
SNR FEX08 HOUSING
SNR FL213 HOUSING
SNR FE212N HOUSING
SNR USPF205 BEARING UNIT
SKF FLANGEHOUSINGUNIT FNL 510 B
SNR FE206 HOUSING
SNR F324 HOUSING
SNR PFL205 HOUSING
SNR FL216 HOUSING
REXNORD 10287674 V215 CAPSCREWKIT M10-1.5X16MM EACH
SNR 722511DA PLUMMER BLOCK
SNR 722507DB PLUMMER BLOCK