SNR - Housing bearing - USFD207
Inner diameter | 35 mm |
---|---|
Width | 32 mm |
Logistics dimensions (L x W x H) | 104x103x42 mm |
---|---|
Logistic Weight | 960 g |
Inner diameter | 35 mm |
Width | 32 mm |
Material | Cast (Housing) |
Fixation centre-to-centre distance | 100 mm |
Height | 126 mm |
Length | 94 mm |
Series | USFD200 |
Number of holes | 2 |
Outer diameter | 72 mm |
Usually arrives within 14 working days