SKF PLUMMER BLOCK HSG SNL 3152

Plummer Block Housing

See technical information
References
SKF:SNL 3152
Rubix:104A2695
Manufacturer :146145
EAN:7316571680521
brand logo
Technical specifications
Inner diameter220 mm
Fixation centre-to-centre distance650 mm
Shaft Height260 mm
See all Specifications

Product details : SKF PLUMMER BLOCK HSG SNL 3152


An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain. As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages • large assortment of design and sizes • high quality of bearing housings design and manufacturing • worldwide availability

Technical specifications


Attributes
Logistic Weight221000 g
Inner diameter220 mm
Fixation centre-to-centre distance650 mm
Shaft Height260 mm
Materialgrey cast iron (standard); spheroidal graphite cast iron available on request
Typesplit plummer block housing (snl series)
Mounting typbase-mounted (four-bolt base mounting)
Height516 mm
Length770 mm
Sealinglabyrinth seal (ts) standard; other options available (tnf taconite, four‑lip, v‑ring, felt, oil seals)
Bearing Compatibilitydesigned for self-aligning ball bearings and spherical roller bearings (e.g. 222, 232, 213, 223 series); compatible with adapter‑sleeve mounted bearings (examples: 23152 series assemblies)
Number of holes4
Bore Shapetapered bore (for adapter sleeve) — housings also available for cylindrical bores
Outer diameter440 mm
Width330 mm
Housing shapesplit plummer block (two-piece: cap and base)
Show UNSPSC/ECL@SS
£ 3,229.59 excl. VAT
/ Each
£ 3,875.51 incl. VAT
  • Delivery usually within ( 3 ) days