Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
FAG SNS3036-H-D PLUMMER BLOCK HSG 806095200000
FAG SNS3036-H-D PLUMMER BLOCK HSG 806095200000
Plummer block housing
References
fag:
SNS3036-H-D
rubix:
229A2047
manufacturer :
0806095200000
ean:
4047643275835
Technical specifications
Inner diameter
333
mm
Shaft Height
170
mm
See all Specifications
Product details
Technical specifications
Product details : FAG SNS3036-H-D PLUMMER BLOCK HSG 806095200000
Split Plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
Logistic Weight
73400
g
Inner diameter
333
mm
Shaft Height
170
mm
Height
333
mm
Length
510
mm
Series
SNS..-H
Outer diameter
230
mm
Width
230
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,379.26
excl. VAT
/
Each
£
1,655.11
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
FAG SES522-619-L PLUMMER BLOCK HOUSING
SKF SNLN3048 PLUMMER BLOCK
FAG SES507-606-L PLUMMER BLOCK HOUSING
FAG SES213-L BLOCK BEARING
FAG PLUMMER BLOCK HSG SNV140-F-L
SNR SNC217-314 PLUMMER BLOCK
SNR SNC214 PLUMMER BLOCK
TIMKEN SNT 528 TWO-BOLT PLUMMER BLOCK HOUSING BEARING
SNR ZLG314AB PLUMMER BLOCK
SNR UCP216 BEARING UNIT
SKF SNL 511-609 V BEARING HOUSING
SNR ZLG308YY PLUMMER BLOCK
SNR PE213N HOUSING
SKF HRB+ PLUMMER BLOCK SNL 519-616
SKF PLUMMER BLOCK SNL 3040