References
SNR:PA207
Rubix:205A7138
EAN:3413520567064


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 60 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : SNR PA207 HOUSING
Grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high temp Applications.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 60 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast iron |
| Height | 83 mm |
| Length | 85 mm |
| Number of holes | 2 |
| Outer diameter | 51.1 mm |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
- Delivery usually within ( 3 ) days