References
SNR:UCP307
Rubix:206A0782
EAN:3413529541560





Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 160 mm |
| Shaft Height | 56 mm |
Documents
Product details : SNR UCP307 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 160 mm |
| Shaft Height | 56 mm |
| Material | grey cast iron |
| Total bearing width | 56 mm |
| Outer diameter | 80 mm |
| Height | 106 mm |
| Length | 210 mm |
| Sealing | 2 joints |
| Series | ucp |
| Weight | 2610 kg |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 40.88 excl. VAT
/ Each
£ 49.06 incl. VAT
- Delivery usually within ( 3 ) days