References
SKF:SY 30 FM
Rubix:1275002
Manufacturer :27265
EAN:7316577036506


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
Product details : SKF BEARING UNIT SY30FM
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,7x152x60 mm |
|---|---|
| Logistic Weight | 1082 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 35.7 mm |
| Outer diameter | 152 mm |
| Diameter of fixation holes | 14 mm |
| Height | 30 mm |
| Length | 152 mm |
| Series | sy |
| Weight | 1.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 46.7 mm |
Show UNSPSC/ECL@SS
£ 45.09 excl. VAT
/ Each
£ 54.11 incl. VAT
- In stock: Next day delivery