References
FAG:SES218-L
Rubix:274A8400
Manufacturer :0860885800000
EAN:4064327117083


Technical specifications
| Inner diameter | 194 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
Documents
Product details : FAG SES218-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 194 mm |
|---|---|
| Fixation centre-to-centre distance | 290 mm |
| Shaft Height | 100 mm |
| Height | 194 mm |
| Length | 345 mm |
| Number of holes | 2 |
| Outer diameter | 160 mm |
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 130.84 excl. VAT
/ Each
£ 157.01 incl. VAT
- Usually arrives within 14 working days