Pillow Block Unit
Inner diameter | 30 mm |
---|---|
Shaft Height | 42.9 mm |
Logistics dimensions (L x W x H) | 102x90x53 mm |
---|---|
Logistic Weight | 1119 g |
Inner diameter | 30 mm |
Shaft Height | 42.9 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 66 mm |
Height | 84 mm |
Length | 94 mm |
Series | UCPA200 |
Number of holes | 2 |
Outer diameter | 62 mm |
Width | 38.1 mm |
Usually arrives within 14 working days