References
SKF:FNL 515 B
Rubix:103A6712
Manufacturer :263306
EAN:7316572868775

Documents
Product details : SKF FLANGED HOUSING FNL515B
Undivided, flanged FNL cast housings are proven, simple and reliable housings for applications without horizontal frames. The built-in bearings can fully utilise their service life with less maintenance. FNL housings are optionally supplied with a cover for shaft ends (suffix A) or for through shafts (suffix B). Smaller versions up to and including size 13 have a triangular flange, larger versions have a square flange.
Strengths
- Tried and tested
- Low maintenance requirements
Technical specifications
Attributes
| Logistic Weight | 10000 g |
|---|---|
| Inner diameter | 65 mm |
| Width | 104 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 152 mm |
| Height | 190 mm |
| Length | 190 mm |
| Number of holes | 5 |
| Outer diameter | 168 mm |
Show UNSPSC/ECL@SS
£ 293.03 excl. VAT
/ Each
£ 351.64 incl. VAT
- In stock: Next day delivery
