Flanged housing
Inner diameter | 90 mm |
---|---|
Width | 250 mm |
Logistics dimensions (L x W x H) | 250x119x250 mm |
---|---|
Logistic Weight | 18200 g |
Inner diameter | 90 mm |
Width | 250 mm |
Material | Steel |
Height | 119 mm |
Length | 250 mm |
Series | F5..-A-L |
Number of holes | 4 |
Outer diameter | 250 mm |
Usually arrives within 14 working days