References
SNR:USPFL205
Rubix:206A3184
EAN:3413529577194




Documents
Product details : SNR USPFL205 BEARING UNIT
Radial insert ball bearing with socket set screws, single lip seal.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x80x35 mm |
|---|---|
| Logistic Weight | 264 g |
| Inner diameter | 25 mm |
| Width | 27 mm |
| Material | sheet metal |
| Fixation centre-to-centre distance | 76.2 mm |
| Height | 95.2 mm |
| Length | 71 mm |
| Number of holes | 2 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
- Delivery usually within ( 3 ) days
