References
SNR:EXFLZ210
Rubix:205A3231
EAN:3413529528066




Documents
Product details : SNR EXFLZ210 BEARING UNIT
Radial insert ball bearing with eccentric locking collar, seal with slinger.
Housing made of cast iron, ball bearing with radial insert and eccentric sleeve, seal with sealing ring
Strengths
-One-piece JIS and ISO series
-Robust stainless steel protective covers available for many bearings
-The AGR-Lagereinsatz represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or where severe mechanical impacts are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via zinc-plated surfaces.
-Robust stainless steel protective covers available for many bearings
-The AGR-Lagereinsatz represents our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or where severe mechanical impacts are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via zinc-plated surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, conveying technology, packaging machines, conveyor systems and many others.
The SNR portfolio provides you with all the products you need for every step of your production.
The SNR portfolio provides you with all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 155x130x80 mm |
|---|---|
| Logistic Weight | 3340 g |
| Inner diameter | 50 mm |
| Width | 49.2 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 157 mm |
| Height | 190 mm |
| Length | 116 mm |
| Number of holes | 2 |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 43.20 excl. VAT
/ Each
£ 51.84 incl. VAT
- Delivery usually within ( 3 ) days
