References
SNR:FL318
Rubix:205A3748
EAN:3413520576424


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 116.3 mm |
| Material | gray cast iron |
Product details : SNR FL318 HOUSING
Oval flanged bearing housing with 2 mounting holes, relubricatable without insert.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 116.3 mm |
| Material | gray cast iron |
| Number of holes | 2 |
| Outer diameter | 133 mm |
Show UNSPSC/ECL@SS
£ 123.20 excl. VAT
/ Each
£ 147.84 incl. VAT
- Usually arrives within 14 working days