References
SKF:FNL 515 A
Rubix:103A5658
Manufacturer :263305
EAN:7316572868768

Product details : SKF BEARING HOUSING FNL 515 A
Undivided, flanged FNL cast housings are proven, simple and reliable housings for applications without horizontal frames. The built-in bearings can fully utilise their service life with less maintenance. FNL housings are optionally supplied with a cover for shaft ends (suffix A) or for through shafts (suffix B). Smaller versions up to and including size 13 have a triangular flange, larger versions have a square flange.
Strengths
- Tried and tested
- Low maintenance requirements
Technical specifications
Attributes
| Logistic Weight | 10128,4 g |
|---|---|
| Inner diameter | 65 mm |
| Width | 76 mm |
| Material | cast iron |
| Fixation centre-to-centre distance | 152 mm |
| Height | 190 mm |
| Length | 190 mm |
| Number of holes | 3 |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 293.03 excl. VAT
/ Each
£ 351.64 incl. VAT
- Delivery usually within ( 3 ) days
