References
RHP:FC30EC
Rubix:158A5910
Manufacturer :FC30EC R
EAN:00747023089796


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 35.73 mm |
| Fixation centre-to-centre distance | 100 mm |
Documents
Product details : RHP HOUSED BEARING UNIT FC30EC
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Inner diameter | 100 mm |
| Width | 35.73 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron |
| Height | 80 mm |
| Length | 125 mm |
| Series | fc-ec |
| Outer diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 41.44 excl. VAT
/ Each
£ 49.73 incl. VAT
- Delivery usually within ( 2 ) days