References
SNR:UCFE213
Rubix:206A0079
EAN:3413529527168





Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR UCFE213 BEARING UNIT
Gray cast iron housing, bearing insert with set screws on the inner ring, seal with slinger disc
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection by zinc-plated surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination from dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection by zinc-plated surfaces.
Applications
The SNR range of self-aligning bearings offers excellent value for money and solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, conveying technology, packaging machines, conveyor systems and much more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x195x82 mm |
|---|---|
| Logistic Weight | 6459 g |
| Inner diameter | 65 mm |
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | cast iron |
| Series | ucfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 6.34 kg |
Show UNSPSC/ECL@SS
£ 67.76 excl. VAT
/ Each
£ 81.31 incl. VAT
- Delivery usually within ( 3 ) days