References
INA:GLCTE35-TV-FA125.5
Rubix:238A3535
Manufacturer :0574655090000
EAN:4012802830460


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 94 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : INA GLCTE35-TV-FA125.5 FLANGED HOUSING UNIT
Flanged housing unit GLCTE..-TV
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x126x70 mm |
|---|---|
| Logistic Weight | 660 g |
| Inner diameter | 35 mm |
| Width | 94 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | steel |
| Length | 126 mm |
| Series | glcte..-tv |
| Basic static load, radial - C0r | 12500 N |
| Basic dynamic load, radial - Cr | 22500 N |
| Outer diameter | 126 mm |
Show UNSPSC/ECL@SS
£ 64.18 excl. VAT
/ Each
£ 77.02 incl. VAT
- Delivery usually within ( 7 ) days