References
RHP:MFC1.3/4
Rubix:158A0857
Manufacturer :MFC1.3/4 R
EAN:00747023008346


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 19 mm |
| Fixation centre-to-centre distance | 130.2 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MFC1.3/4
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MFC1.3/4 - RHP Cast Iron Cartridge Bearing Unit - 1.3/4 Inch Diameter
Technical specifications
Attributes
| Logistic Weight | 2700 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 19 mm |
| Fixation centre-to-centre distance | 130.2 mm |
| Material | cast iron |
| Height | 108 mm |
| Length | 155.6 mm |
| Series | mfc |
| Total bearing width | 39.67 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Outer diameter | 155.6 mm |
| Weight | 2.7 kg |
Show UNSPSC/ECL@SS
£ 94.41 excl. VAT
/ Each
£ 113.29 incl. VAT
- In stock: Next day delivery