Bearing Unit
Inner diameter | 45 mm |
---|---|
Width | 54.18 mm |
Fixation centre-to-centre distance | 148.5 mm |
Logistic Weight | 2200 g |
---|---|
Inner diameter | 45 mm |
Width | 54.18 mm |
Fixation centre-to-centre distance | 148.5 mm |
Material | Cast Iron |
Height | 179.4 mm |
Length | 111.1 mm |
Series | SFT |
Total bearing width | 111.1 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 20500 N |
Basic dynamic load, radial - Cr | 32500 N |
Outer diameter | 111.1 mm |
In stock: Next day delivery