SNR - Bearing Unit - ESFE201N
Inner diameter | 12 mm |
---|---|
Width | 19 mm |
Fixation centre-to-centre distance | 63.5 mm |
Logistics dimensions (L x W x H) | 40x40x76 mm |
---|---|
Logistic Weight | 408 g |
Inner diameter | 12 mm |
Width | 19 mm |
Fixation centre-to-centre distance | 63.5 mm |
Length | 76 mm |
Series | ESFE200 |
Number of holes | 4 |
Basic static load, radial - C0r | 4780 N |
Basic dynamic load, radial - Cr | 9550 N |
Outer diameter | 40 mm |
Weight | 0.48 kg |
Usually arrives within 14 working days