NTN - Bearing Unit - M-UELFC210D1
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 138 mm |
Logistics dimensions (L x W x H) | 170x170x65 mm |
---|---|
Logistic Weight | 3205 g |
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 138 mm |
Material | Cast Iron |
Height | 40 mm |
Series | UELFC200 |
Total bearing width | 62.7 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Outer diameter | 165 mm |
Weight | 3.1 kg |
Usually arrives within 14 working days