References
NTN:S-UCFC205D1
Rubix:205A8630
EAN:4547359175837

Product details : NTN S-UCFC205D1 BEARING UNIT
NTN - Bearing Unit - S-UCFC205D1
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34.1 mm |
| Length | 95 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 24.56 excl. VAT
/ Each
£ 29.47 incl. VAT
- Usually arrives within 14 working days
