Bearing Unit
Inner diameter | 60 mm |
---|---|
Width | 15.9 mm |
Fixation centre-to-centre distance | 165.1 mm |
Logistic Weight | 4500 g |
---|---|
Inner diameter | 60 mm |
Width | 15.9 mm |
Fixation centre-to-centre distance | 165.1 mm |
Material | Cast Iron |
Height | 139.7 mm |
Length | 193.7 mm |
Series | MFC |
Total bearing width | 46.02 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 61000 N |
Outer diameter | 193.7 mm |
Weight | 4.5 kg |
In stock: Next day delivery