References
SNR:USFA204CO
Rubix:206A2669
Manufacturer :USFA.204.CO
EAN:3413529563241




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR USFA204CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flanged bearing unit, relubricatable, insert with inner ring extended on one side and set screws, an unsealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | gray cast iron |
| Height | 102 mm |
| Length | 60 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.43 kg |
Show UNSPSC/ECL@SS
£ 30.61 excl. VAT
/ Each
£ 36.73 incl. VAT
- Usually arrives within 14 working days