FAG LCJT30-XL-N HOUSED BEARING UNIT 8577770000
Flanged housing unit
See technical informationSee documentsReferences
INA:LCJT30-XL-N
Rubix:229A1303
Manufacturer :0008577770000
EAN:4012802798197


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Documents
Product details : FAG LCJT30-XL-N HOUSED BEARING UNIT 8577770000
Housing units LCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, L seals, for temperatures from -40°C to +180°C
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 142 mm |
| Length | 142 mm |
| Series | lcjt..-xl-n |
| Total bearing width | 50.2 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 142 mm |
Show UNSPSC/ECL@SS
£ 43.08 excl. VAT
/ Each
£ 51.70 incl. VAT
- Delivery usually within ( 7 ) days