References
RHP:MFC90HLT
Rubix:181A0900
Manufacturer :MFC90HLT R
EAN:00747023114320


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 67.46 mm |
| Fixation centre-to-centre distance | 219.1 mm |
Product details : RHP HITEMP HOUSD BEARING MFC90HLT
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 11800 g |
|---|---|
| Inner diameter | 90 mm |
| Width | 67.46 mm |
| Fixation centre-to-centre distance | 219.1 mm |
| Material | cast iron |
| Series | mfc |
| Total bearing width | 67.46 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 260.4 mm |
Show UNSPSC/ECL@SS
£ 412.28 excl. VAT
/ Each
£ 494.74 incl. VAT
- Usually arrives within 14 working days