References
NTN:S-UCF209D1
Rubix:205A8599
EAN:4547359176889



Product details : NTN S-UCF209D1 BEARING UNIT
NTN - Bearing Unit - S-UCF209D1
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Length | 137 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 85 mm |
| Weight | 2200 kg |
Show UNSPSC/ECL@SS
£ 44.05 excl. VAT
/ Each
£ 52.86 incl. VAT
- Delivery usually within ( 3 ) days
