NTN - Bearing Unit - UCFL305D1
Inner diameter | 50 mm |
---|---|
Width | 61 mm |
Logistics dimensions (L x W x H) | 238x161x75 mm |
---|---|
Logistic Weight | 4155 g |
Inner diameter | 50 mm |
Width | 61 mm |
Series | UCFL300 |
Number of holes | 2 |
Outer diameter | 110 mm |
Usually arrives within 14 working days