NTN M-UCFA204D1 BEARING UNIT

NTN - Bearing Unit - M-UCFA204D1

See technical information

References

NTN:M-UCFA204D1
Rubix:205A4977
EAN:4547359796582
brand logo

Technical specifications

Inner diameter20 mm
Width31 mm
See all Specifications

Product details : NTN M-UCFA204D1 BEARING UNIT


grey cast housing,radial insert ball bearing with socket set screws,seal with slinger

Technical specifications


Attributes
Logistics dimensions (L x W x H)115x65x35 mm
Logistic Weight480 g
Inner diameter20 mm
Width31 mm
Seriesucfa200
Number of holes2
Outer diameter47 mm
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
  • Delivery usually within ( 3 ) days