Bearing Unit
Inner diameter | 45 mm |
---|---|
Width | 142.9 mm |
Fixation centre-to-centre distance | 111 mm |
Logistic Weight | 2800 g |
---|---|
Inner diameter | 45 mm |
Width | 142.9 mm |
Fixation centre-to-centre distance | 111 mm |
Material | Cast Iron |
Height | 39.7 mm |
Length | 142.9 mm |
Series | MSF 1000-K |
Total bearing width | 42 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Weight | 2.8 kg |
Usually arrives within 14 working days