References
SKF:FY 1.1/4 TF
Rubix:102A0264
Manufacturer :50812
EAN:7316577754929


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Width | 46.4 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : SKF HOUSED BEARING UNIT FY 1.1/4 TF
4 bolt square flange block
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,4x118x35 mm |
|---|---|
| Logistic Weight | 1410 g |
| Inner diameter | 31.75 mm |
| Width | 46.4 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron (housing);bearing steel (bearing) |
| Sealing | two metal shields |
| Height | 34.5 mm |
| Length | 118 mm |
| Series | fy |
| Total bearing width | 42.9 mm |
| Diameter of fixation holes | 14.3 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 95 mm |
| Weight | 1.45 kg |
Show UNSPSC/ECL@SS
£ 58.74 excl. VAT
/ Each
£ 70.49 incl. VAT
- Delivery usually within ( 3 ) days