References
RHP:MSF1055-50K
Rubix:186A2078
Manufacturer :MSF1055-50K R
EAN:00747023013258


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 161.9 mm |
| Fixation centre-to-centre distance | 130 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSF1055-50K
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 161.9 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 43.7 mm |
| Length | 161.9 mm |
| Series | msf 1000-k |
| Total bearing width | 45 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 4 kg |
Show UNSPSC/ECL@SS
£ 136.14 excl. VAT
/ Each
£ 163.37 incl. VAT
- Usually arrives within 14 working days