Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 80 mm |
Fixation centre-to-centre distance | 117 mm |
Logistics dimensions (L x W x H) | 45,8x148x30 mm |
---|---|
Logistic Weight | 490 g |
Inner diameter | 30 mm |
Width | 80 mm |
Fixation centre-to-centre distance | 117 mm |
Material | Steel |
Height | 45.8 mm |
Length | 148 mm |
Series | PCJT..-TV |
Diameter of fixation holes | 11 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 9200 N |
Basic dynamic load, radial - Cr | 17100 N |
Outer diameter | 44 mm |
Usually arrives within 14 working days