References
INA:FLCTE12-XL
Rubix:100A6309
Manufacturer :0008315220000
EAN:4012802791624


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : INA FLCTE12-XL FLANGED HOUSING UNIT
Housing units FLCTE, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals, without relubrication facility
Strengths
FLCTE supplied with bearing RAE-NPPB, GLCTE with GRAE-NPPB and FLCTEY with GAY-NPPB.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Height | 81 mm |
| Length | 81 mm |
| Series | flcte..-xl |
| Total bearing width | 30.5 mm |
| Diameter of fixation holes | 6.6 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Outer diameter | 28.4 mm |
Show UNSPSC/ECL@SS
£ 25.70 excl. VAT
/ Each
£ 30.84 incl. VAT
- Delivery usually within ( 7 ) days