References
RHP:MSF55
Rubix:158A9623
Manufacturer :MSF55 R
EAN:00747023013630


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 73.69 mm |
| Fixation centre-to-centre distance | 143 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSF55
Self-Lube® cast iron flange bearing units with adapter sleeves
MSF55 - RHP Cast Iron Flange Bearing Unit - 55mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 4700 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 73.69 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | cast iron |
| Height | 135.5 mm |
| Length | 174.5 mm |
| Series | msf |
| Total bearing width | 73.69 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
Show UNSPSC/ECL@SS
£ 116.95 excl. VAT
/ Each
£ 140.34 incl. VAT
- In stock: Next day delivery