References
SNR:USF209N
Rubix:206A2634
Manufacturer :USF.209.N
EAN:3413529520688




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 105 mm |
Product details : SNR USF209N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flanged bearing unit with 4 mounting holes, re-lubricatable, insert with one-sided extended inner ring with set screws, groove to accommodate the protective cap.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | grey cast iron |
| Length | 137 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.06 kg |
Show UNSPSC/ECL@SS
£ 31.98 excl. VAT
/ Each
£ 38.38 incl. VAT
- Usually arrives within 14 working days