References
RHP:MSF1045K
Rubix:158A9444
Manufacturer :MSF1045K R
EAN:00747023013210

Documents
Product details : RHP MSF1045K
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Width | 46.5 mm |
| Fixation centre-to-centre distance | 105 mm |
| Height | 111.1 mm |
| Length | 136.5 mm |
| Series | msf |
| Number of holes | 4 |
| Outer diameter | 40 mm |
| Weight | 2.6 kg |
Show UNSPSC/ECL@SS
£ 60.44 excl. VAT
/ Each
£ 72.53 incl. VAT
- Usually arrives within 14 working days
