References
INA:PCJT30-XL-N
Rubix:132A8148
Manufacturer :0096437290000
EAN:4012802837360


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Product details : INA PCJT30-XL-N FLANGED HOUSING UNIT
Housing units PCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 80 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | gray cast iron |
| Height | 142 mm |
| Length | 142 mm |
| Series | pcjt..-xl-n |
| Total bearing width | 46.8 mm |
| Diameter of fixation holes | 11.5 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 142 mm |
Show UNSPSC/ECL@SS
£ 38.58 excl. VAT
/ Each
£ 46.30 incl. VAT
- Delivery usually within ( 7 ) days