References
SNR:ESFA205
Rubix:205A2334
Manufacturer :ESFA.205
EAN:3413529514625




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 98 mm |
Product details : SNR ESFA205 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Oval flange bearing unit with 1 mounting hole, 1 elongated hole, relubricatable, insert with one-sided extended inner ring and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Fixation centre-to-centre distance | 98 mm |
| Material | grey cast iron |
| Height | 125 mm |
| Length | 68 mm |
| Series | esfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.59 kg |
Show UNSPSC/ECL@SS
£ 17.65 excl. VAT
/ Each
£ 21.18 incl. VAT
- Usually arrives within 14 working days