References
RHP:PSFT25/LP99
Rubix:158A6462
Manufacturer :PSFT25/LP99 R
EAN:00747023165308

Product details : RHP MOLDED OIL UNIT PSFT25/LP99
The Silver-Lube® series is a range of corrosion resistant bearing units specifically for use in industries where frequent thorough washdowns are necessary, optimum hygiene standards are required and good chemical resistance is important over a wide temperature range. The units are available in pillow block, two-bolt flange, four-bolt flange and take-up unit configurations and are capable of accommodating initial misalignment from mounting errors. In operation the units have proven reliability in the most hostile applications. Relubrication is possible for long trouble-free life, minimising maintenance, maximising productivity and helping maintain hygiene standards. Silver-Lube ® housings are made from PBT thermoplastic resin which, in addition to being non-corrodible, is resistant to detergents and a wide range of chemicals. The housings are paint and coating free which prevents chipping or flaking and have smooth surfaces to assist thorough washdowns. Silver-Lube ® bearing inserts are made from stainless steel, are provided with effective, efficient sealing arrangements and are charged with an aluminium complex, high temperature approved food grade grease as standard.
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Material | cast iron |
| Series | psft |
Show UNSPSC/ECL@SS
£ 144.98 excl. VAT
/ Each
£ 173.98 incl. VAT
- Usually arrives within 14 working days
