References
RHP:SF45EC
Rubix:158A5313
Manufacturer :SF45EC R
EAN:00747023029259


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 56.62 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : RHP HOUSED BEARING UNIT SF45EC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Inner diameter | 45 mm |
| Width | 56.62 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 111.1 mm |
| Length | 136.5 mm |
| Series | sf |
| Total bearing width | 56.62 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 58.43 excl. VAT
/ Each
£ 70.12 incl. VAT
- In stock: Next day delivery