Self-Lube Flange Bearing Unit
Inner diameter | 25.4 mm |
---|---|
Width | 29.8 mm |
Fixation centre-to-centre distance | 116.5 mm |
Logistic Weight | 1100 g |
---|---|
Inner diameter | 25.4 mm |
Width | 29.8 mm |
Fixation centre-to-centre distance | 116.5 mm |
Material | Cast Iron |
Height | 141.3 mm |
Length | 82.6 mm |
Series | MSFT |
Total bearing width | 38.1 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Usually arrives within 14 working days