High Temperature Bearing
Inner diameter | 44.45 mm |
---|---|
Width | 54.2 mm |
Fixation centre-to-centre distance | 148.5 mm |
Inner diameter | 44.45 mm |
---|---|
Width | 54.2 mm |
Fixation centre-to-centre distance | 148.5 mm |
Length | 178.5 mm |
Total bearing width | 49.2 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 33200 N |
Usually arrives within 14 working days